Beli Single Point Load Cell di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MKcells Load Cell Single PointDeskripsi:Small to Medium capacity versatile single point load cellSuitable for most simple weighing scale in industrial useTypical applications often include bench scale, packaging machines, filling machines, industrial process controlUse high quality anodize aluminium
- US Cell Analog Load Cell Single Pointatribut:
- Application: Platform scale/ bench scale
- Material: Aluminium
- CAS Single Point Load CellDeskripsi:OIML C3 approved (OIML R60)NTEP III 5.000S approved (Handbook 44)Off center compensated (OIML R76)Protection class IP65
- AND Single Point Load Cellatribut:
- Maximum Applied Voltage DC (V): 15
- US Cell Analog Load Cell S Typeatribut:
- Application: Hopper scale
- ZEMIC Load Cell Shear BeamDeskripsi:Alloy steel shear beam load cellHermetically sealed IP68Suitable for electronic platform scales, hopper scales, etc.High accuracyatribut:
- Recommended Excitation Voltage (V): 5-12
- Maximum Excitation Voltage (V): 18
- ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)Deskripsi:Zemic H3 load cells are available in the capacities 25kg to 30t and 100lb to 20klb. Alloy steel, sealed by adhesive inside, oil-proof, waterproof and anti-corrosion, suitable for all kinds of environments. S beam design, tension and/or compression loading possible, easy installation, suitable for crane scale, mechanical conversion scale, hopper scale and other electronic weighing devices. Safe and anti-explosive product, can be used in atrocious environment and hazardous areas.atribut:
- Recommended Excitation Voltage (V): 5-12
- Compensated Temperature (°C): -10 to 40
- Maximum Excitation Voltage (V): 18
- Operating Temperature (°C): -35 to 65
- ZEMIC Load Cell Tipe Tekan (Sensor Beban Tekan)Deskripsi:Stainless steel IP68 Compression load cell Test certificate no. D09-07.03 Revision 1Hermetically sealedSuitable for vehicle and hopper scales andvehicle testing facilitiesBuilt-in surge arrestorsHigh accuracyCurrent calibrated (SC-option)
- MKcells Load Cell CompressionDeskripsi:High capacity and heavy duty load cellConstructed of high quality alloy and stainless steel and laser welded, providing excellent protection against water, moisture and corrosion attackHigh precision, reliability and super stability with popular shape5 core high quality orange cableFor truck scale, measuring testing machine
- ZEMIC Load Cell Bending BeamDeskripsi:Stainless steel IP68 single ended bending beam.Hermetically sealed.Suitable for pallet, platform and small hopper scales.High accuracy.Current calibrated (sc-option).test certificate no. TC7968 Revision 0 C of C no R60/2000-NL1-11.20Certificate no. 07-020A1atribut:
- Output Sensitivity (=FS) (mV/V): 2.0 ±0.02
- Safe Overload (%FS): 150
- Ultimate Overload (%FS): 300
- CAS Pancake Load Cellatribut:
- Rated Output (mV/V): 2.0±0.005
- Zero Balance (mV/V): 0±0.02
- Recommended Excitation (V): 10
- Maximum Excitation (V): 15
- Operating Temperature (°C): -20 to 80
- MKcells Load Cell S TypeDeskripsi:High precision, reliability and super stabilityDesign of metal welded stainless steelEasy to installation, good interchangeabilityConstructed of excellent capability in anti erosion, moisture proofSuitable in crane, hopper scales and other special weighing instruments5 core high quality orange cableatribut:
- Insulation Resistance (MΩ): ≥5000
- Temperature Operating (°C): -30 to 70
- Excitation Recommended (V): 10-12 (DC)
- Excitation Maximum (V): 15 (DC)
- Max. Safe Overload: 120%F.S
- Total Error: ±0.05%F.S
- Zero Balance: ±1%F.S
- Input Resistence: 400±20Ω
- Output Resistance: 352±3Ω
- CAS S Type Load Cellatribut:
- Recommended Excitation (V): 10
- ZEMIC Load Cell Balok Ganda (Sensor Beban Tipe Balok Ganda)Deskripsi:Zemic HM9A load cells are available in the capacities 10t to 50t, alloy steel construction, nickel plated, hermetically welded, oil-proof, waterproof and anti-corrosive gas and medium making it suitable for all kinds of environments. Dual shear beam, suitable for electronic truck scales, railway scales and other electronic weighing devices.
- Advanced Instruments Osmometer Single-SampleDeskripsi:Osmo1 is ideally suited for clinical laboratories that prefer to directly draw and test small sample volumes. It offers ease of use and the security and efficiency of electronic data management along with the industry-preferred freezing point technology to deliver accurate and precise results.The gold standard for osmolality testing.Trusted patient osmolality results in 90 secondsSmall sample volume requirement - only 20 µL!Low maintenance - proven robustness & reliabilityAccuracy2: 0 to 400 mOsm/kg H2O: mean value ≤ 2 mOsm/kg H2O from nominal value(1 SD)> 400 to < 1500 mOsm/kg H2O: ≤ 0.5% mOsm/kg H2O from normal value (1 SD)> 1500 to 2000 mOsm/kg H2O ≤ 1% mOsm/kg H2O from normal value (1 SD)Precision2: (within run) 0 to 400 mOsm/kg H2O: standard deviation ≤ 2 mOsm/kg H2O> 400 to < 1500 mOsm/kg H2O: coefficient of variation ≤ 0.5% mOsm/kg H2O> 1500 to < 2000 mOsm/kg H2O: coefficient of variation ≤ 1% mOsm/kg H2OTemperature effects3: Less than mOsm/kg H2O per 5 °C (9 °F) ambient temperature changeCommunication: Onboard printer, USB 2.0 Type A port(2), USB 2.0 Type B Port(1), Ethernet 10/100, RJ45 Connector port(1)Supported languages: Simple Chinese, Czech, Danish, English, French, German, Greek, Italian, Japanese, Korean, Portuguese, Russian, Slovak, Spanish, Swedish, Turkishatribut:
- Electrical Voltage (VAC): 100 to 240
- Frequency (Hz): 50/60
- OHAUS Bench BaseDeskripsi:The Defender 3000 Bases provide economical yet durable performance for industrial weighing. With Legal-for-Trade certifications, these bases can be used for both general applications as well as where legal-for-trade performance is required.Construction304-grade stainless steel platform, powder-coated steel tubular frame, aluminum load cell.
- OHAUS Digital Scale Bench (Timbangan Digital)Deskripsi:The Defender 3000 Series bench scales are ideal for general weighing, simple counting, and checkweighing applications in production, packaging, warehouse, inventory, shipping, and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation, and flexible mounting capabilities.ApplicationsWeighing, Checkweighing, Counting, Totalization.Display7 Segment LCD with multicolor backlightOperationInternal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable BatteryCommunicationStandard RS232 and optional USB Device or EthernetConstructionABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feetDesign Features150% overload protection
Daftar Harga Single Point Load Cell Terbaru November 2026
| MKcells Load Cell Single Point | Rp1.499.900 |
| US Cell Analog Load Cell Single Point | Rp1.999.900 |
| CAS Single Point Load Cell | Rp1.299.900 |
| AND Single Point Load Cell | Rp2.299.900 |
| ZEMIC Suku Cadang Single Points Load Cell | Rp629.900 |
| US Cell Analog Load Cell S Type | Rp3.499.900 |
| ZEMIC Load Cell Shear Beam | Rp1.299.900 |
| ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik) | Rp1.999.900 |
| ZEMIC Load Cell Tipe Tekan (Sensor Beban Tekan) | Rp6.399.900 |
| MKcells Load Cell Compression | Rp10.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)


























































































































































/h6P106804618-1.jpg)
/ntP106805857-1.jpg)





/hoP106804636-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Bahaya/Tanda%20Terkait%20Penanganan%2C%20Penyimpanan%20%26%20Pembuatan/DAYTON%20Material%20Handling%20Part%20(Komponen%20Alat%20Angkut)/r8P109371980-1.jpg)
/53P109099183-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)